Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50X250HSSBBOX Burndy Fasteners, 1/2in.X2-1/2in. HEX BOLT SS
MFG Item Number
50X250HSSBBOX
50X250HSSBBOX Burndy Fasteners, 1/2in.X2-1/2in. HEX BOLT SS
MFG Item Number
50X250HSSBBOX
This item cannot be canceled or returned
Description
1/2in.X2-1/2in. HEX BOLT SS
Specifications
Specifications
| Manufacturer Part Number |
50X250HSSBBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
1/2in.X2-1/2in. HEX BOLT SS |
| Size |
1/2-13 " |
| Material |
Stainless Steel |
| Thread Type |
Partial Thread |
| Comments |
2-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
50X250HSSBBOX
Burndy Fasteners