Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50X400HEBBOX Burndy Fasteners, 1/2 X 4 HEX BOLT-BOXED
MFG Item Number
50X400HEBBOX
50X400HEBBOX Burndy Fasteners, 1/2 X 4 HEX BOLT-BOXED
MFG Item Number
50X400HEBBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50X400HEBBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
1/2 X 4 HEX BOLT-BOXED |
| Size |
1/2-13 " |
| Material |
Bronze |
| Thread Type |
Partial Thread |
| Comments |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50X400HEBBOX
Burndy Fasteners