Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
51-82 Eaton Solenoids, PLUNGER, 10370 SOLENOID, SIZE B
51-82 Eaton Solenoids, PLUNGER, 10370 SOLENOID, SIZE B
This item cannot be canceled or returned
Description
PLUNGER, 10370 SOLENOID, SIZE B
Specifications
Specifications
| Manufacturer Part Number |
51-82 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Solenoids |
| Description |
PLUNGER, 10370 SOLENOID, SIZE B |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.41 lbs |