5100
Davies Molding Cable Entries, 5100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5100

Davies Molding Cable Entries, 5100 Series

5100

Davies Molding Cable Entries, 5100 Series
Grommet,Rubber,Cut out Hole 0.437in.,
MFG Item Number
5100
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, 5100 Series
Item #
5100
Grommet,Rubber,Cut out Hole 0.437in.,

5100 Series Information

  • Available with multiple combinations of panel cut out holes and panel thickness.
  • Perfect for electrical insulation and mechanical damping.
  • Protects wires and cables against abrasion damage from sharp panel edges.
  • Durable yet flexible Thermoset NBR Rubber is used for its resistance to oils, fuels and other chemicals.
  • Better cut and tear resistance compared to thermoplastic rubber grommets.
  • Rubber grommets add aesthetic value to your application.
Davies Thermoset Rubber Grommets are designed to be pressed into panel holes to protect wires and cables,or anything else passing through the panel.Our grommets are manufactured to the highest quality out of durable and flexible thermoset rubber.You can find grommets in action in many markets and applications;including electronic enclosures,appliances,telecom switches,data center cabinets,medical equipment,complex wire cable assemblies,food equipment,transportation,aerospace,defense etc.

Specifications

Specifications
Manufacturer Part Number 5100
Manufacturer Davies Molding
Product Series 5100
Family Series Davies Molding Cable Entries, 5100 Series
Description Grommet,Rubber,Cut out Hole 0.437in., Panel Thickness 0.093in.
Cable Diameter Range 0.312 "
Mounting Snap-In
Color Black
Material Thermoset Rubber
Net Weight 0.005 lbs
Gross Weight 0.005 lbs