Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
51000011 Partlow Chart Recorders, MRC 5000 Series, MRC5000 1 PEN RCD/---/STD/ V
51000011 Partlow Chart Recorders, MRC 5000 Series, MRC5000 1 PEN RCD/---/STD/ V
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Chart Recorders, MRC 5000 Series
MRC5000 1 PEN RCD/---/STD/ V
MRC 5000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
51000011 |
| Manufacturer |
Partlow |
| Product Series |
MRC 5000 |
| Family Series |
Partlow Chart Recorders, MRC 5000 Series |
| Description |
MRC5000 1 PEN RCD/---/STD/ V |
| Type |
Paper |
| Number of Pens |
1 |
| Communication |
None |
| Number of Outputs |
0 |
| Voltage |
90-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Protection Rating |
NEMA 3 |
| Window Type |
None |
| Approvals |
CSA, UL |
| Net Weight |
9.49 lbs |
| Gross Weight |
9.985 lbs |
51000011
Partlow Chart Recorders, MRC 5000 Series