Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MRC 5000 Series Information
| Manufacturer Part Number | 51000011AA |
|---|---|
| Manufacturer | Partlow |
| Product Series | MRC 5000 |
| Family Series | Partlow Chart Recorders, MRC 5000 Series |
| Description | MRC5000 1 PEN RCD/---/STD V |
| Type | Paper |
| Number of Pens | 1 |
| Communication | None |
| Number of Outputs | 0 |
| Voltage | 90-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Protection Rating | NEMA 3 |
| Window Type | None |
| Approvals | CSA, UL |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |