51000015
Partlow Chart Recorders, MRC 5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51000015

Partlow Chart Recorders, MRC 5000 Series

51000015

Partlow Chart Recorders, MRC 5000 Series
MRC5000 1 PEN RCD/---/STD V
MFG Item Number
51000015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, MRC 5000 Series
Item #
51000015
MRC5000 1 PEN RCD/---/STD V

MRC 5000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 51000015
Manufacturer Partlow
Product Series MRC 5000
Family Series Partlow Chart Recorders, MRC 5000 Series
Description MRC5000 1 PEN RCD/---/STD V
Type Paper
Number of Pens 1
Communication None
Number of Outputs 0
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Protection Rating NEMA 3
Window Type None
Approvals CSA, UL
Net Weight 15 lbs
Gross Weight 15 lbs