5100P9W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5100P9W

Bryant Electric Plugs & Receptacles

5100P9W

Bryant Electric Plugs & Receptacles
PS,C-IEC,PLG,4P5W,100/125A 120/208V,IP67
Item Number
5100P9W
MFG Item Number
BRY5100P9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5100P9W
PS,C-IEC,PLG,4P5W,100/125A 120/208V,IP67

Series Information

Specifications

Specifications
Manufacturer Part Number BRY5100P9W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Heavy Duty Products, IEC Pin and Sleeve Devices, Male, Plug, 100/125 A 120/208 VAC, 4-POLE 5-WIRE, Blue, Watertight
Connection Type Plug
Connection Description Water Resistant
Current Rating 100 A
Voltage 120 V, 208 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Protection Rating IP67
Approvals CSA, UL
Net Weight 3.5 lbs
Gross Weight 3.5 lbs