510100
NVENT ERIFLEX Wire & Cable, TTCE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

510100 NVENT ERIFLEX Wire & Cable, TTCE Series, Tubular Braid, TTCE15-D3/TTCE3

MFG Item Number
TTCE3

510100 NVENT ERIFLEX Wire & Cable, TTCE Series, Tubular Braid, TTCE15-D3/TTCE3

MFG Item Number
TTCE3
Item Number
510100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, TTCE Series
Item #
510100
Tubular Braid, TTCE15-D3/TTCE3

TTCE Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

The primary use of tubular braid is to provide sensitive cables with an EMC/EMI screen to shield against electromagnetic, electrostatic, and radio frequency interference.

Specifications

Specifications
Manufacturer Part Number TTCE3
Manufacturer NVENT ERIFLEX
Product Series TTCE
Family Series NVENT ERIFLEX Wire & Cable, TTCE Series
Description Tubular Braid, TTCE15-D3/TTCE3
Conductor Style Braided
Conductor Type Tubular Tinned Copper
Nominal Length 1,968 "
Current Rating 13 A
Insulated No
Length 50 m
Height 3 mm
Width 3 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs