51010CPS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
51010CPS Eaton's Bussmann series Fuses, FUSE LK T 010A RB 23
MFG Item Number
51010CPS

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

51010CPS Eaton's Bussmann series Fuses, FUSE LK T 010A RB 23

MFG Item Number
51010CPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
51010CPS
FUSE LK T 010A RB 23

Series Information

Specifications

Specifications
Manufacturer Part Number 51010CPS
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Fit-All fuse link, 10A, T
Fuse Type Semiconductor
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs