510300
NVENT ERIFLEX Wire & Cable, FTCBI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

510300 NVENT ERIFLEX Wire & Cable, FTCBI Series, Flat Braid, 17x3.5mm, Insulated Flat

MFG Item Number
FTCBI16

510300 NVENT ERIFLEX Wire & Cable, FTCBI Series, Flat Braid, 17x3.5mm, Insulated Flat

MFG Item Number
FTCBI16
Item Number
510300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, FTCBI Series
Item #
510300
Flat Braid, 17x3.5mm, Insulated Flat

FTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Manufacturer Part Number FTCBI16
Manufacturer NVENT ERIFLEX
Product Series FTCBI
Family Series NVENT ERIFLEX Wire & Cable, FTCBI Series
Description Flat Braid, 17x3.5mm, Insulated Flat Tinned Copper, TPCEI16/FTCBI16
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
AC Voltage 450 VAC
DC Voltage 450 VDC
Current Rating 120 A
Insulated Yes
Length 25 m
Height 3.5 mm
Width 17 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0.51 lbs
Gross Weight 0.51 lbs