51073-83
Deltrol Controls Solenoids, PS-75 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51073-83 Deltrol Controls Solenoids, PS-75 Series, SOLENOID, 24VDC, CONTINUOUS DUTY,

MFG Item Number
51073-83

51073-83 Deltrol Controls Solenoids, PS-75 Series, SOLENOID, 24VDC, CONTINUOUS DUTY,

MFG Item Number
51073-83
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, PS-75 Series
Item #
51073-83
SOLENOID, 24VDC, CONTINUOUS DUTY,

PS-75 Series Information

  • Balance of Cost and Performance
  • DC Solenoids Available


Specifications

Specifications
Manufacturer Part Number 51073-83
Manufacturer Deltrol Controls
Product Series PS-75
Family Series Deltrol Controls Solenoids, PS-75 Series
Description SOLENOID, 24VDC, CONTINUOUS DUTY, 12W HOLD, 150W PULL, 0.900in. STROKE
Style D-Frame
Voltage 24 VDC
Coil Power 10 W
Max Stroke Length 0.75 "
Maximum Force 129.4 oz
Operation Pull
Net Weight 1.1875 lbs
Gross Weight 1.234 lbs