Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5109E Ohmite Miscellaneous, KNOB, FINGER GRIP W/ POINTER,
5109E Ohmite Miscellaneous, KNOB, FINGER GRIP W/ POINTER,
This item cannot be canceled or returned
Description
KNOB, FINGER GRIP W/ POINTER,
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous |
| Manufacturer Part Number |
5109E |
| Description |
KNOB, FINGER GRIP W/ POINTER, 1-5/8in., ACCEPTS 1/4in. SHAFT DIAMETER, INCLUDES A SLOTTED SET SCREW, RoHS |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.11 lbs |
5109E
Ohmite Miscellaneous