Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
51115J
Cully-Minerallac Fasteners
6-32 X 1 OHMS SLOT ALMOND
This item cannot be canceled or returned
Description
6-32 X 1 OHMS SLOT ALMOND
Specifications
Specifications
| Manufacturer Part Number |
51115J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6-32 X 1 OHMS SLOT ALMOND |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
6-32 x 1 |
| Screw Head Type |
Oval Head |
| Color |
Light Almond |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
51115J
Cully-Minerallac Fasteners