Series Information
| Manufacturer Part Number | 51138 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Rmmdue 11/230 V Ac Input Relay, In: 230 Vac/Dc - Out: 250 Vac/Dc / 5 A, 1 C/O Contact - 12 Mm Screw-Type |
| Coil Voltage | 195-253 VAC, 195-253 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 240 VAC, 250 VDC |
| Current Rating | 5 A |
| Safety Guided | No |
| Net Weight | 0.0044 lbs |
| Gross Weight | 0.0044 lbs |