5114N
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5114N

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

5114N

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 135MM SQ X 38MM DP 24VDC 147CFM
MFG Item Number
5114N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
5114N
FAN, 135MM SQ X 38MM DP 24VDC 147CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 5114N
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 135MM SQ X 38MM DP 24VDC 147CFM 122MM C-C BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 135 mm
Nominal Width 135 mm
Nominal Depth 38 mm
Air Flow 147 CFM
Power Consumption 9.5 W
Fan Speed 2,900 RPM
Noise Level 48 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-13-162 °F
Net Weight 1.375 lbs
Gross Weight 1.375 lbs