Series Information
| Manufacturer Part Number | 51152 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Rmmduh-St 11/24 Output Relay With Toggle Switch, In: 24 Vac/Dc - Out: 250 Vac/Dc / 8 A, 1 C/O Contact - |
| Coil Voltage | 19.2-28 VAC, 19.2-28 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Current Rating | 8 A |
| Safety Guided | No |
| Net Weight | 0.3439 lbs |
| Gross Weight | 0.3439 lbs |