Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
511H1170-9 Eaton Solenoids, SOLENOID BRAKES-SHOE TYPE
MFG Item Number
511H1170-9
511H1170-9 Eaton Solenoids, SOLENOID BRAKES-SHOE TYPE
MFG Item Number
511H1170-9
This item cannot be canceled or returned
Description
SOLENOID BRAKES-SHOE TYPE
Specifications
Specifications
| Manufacturer Part Number |
511H1170-9 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Solenoids |
| Description |
Brake Wheel; Straight Bore; Wheel Size: 7 Inches; Bore: 1.625 Inches; Keyway: 3/38 x 3/16 Inches |
| Approvals |
UL |
| Comments |
Straight Bore |
| Net Weight |
18.4 lbs |
| Gross Weight |
18.45 lbs |
511H1170-9
Eaton Solenoids