Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
511H1193-41 Eaton Solenoids, SOLENOID BRAKE SHOE TYPE
MFG Item Number
511H1193-41

511H1193-41 Eaton Solenoids, SOLENOID BRAKE SHOE TYPE

MFG Item Number
511H1193-41
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, Series
Item #
511H1193-41
SOLENOID BRAKE SHOE TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 511H1193-41
Manufacturer Eaton
Family Series Eaton Solenoids
Description Eaton industrial duty solenoid operated shoe brake, Magnetic shoe brake, Solenoid, Type S, Brake size S-4, 480 Vac, 60 Hz, Continuous - 10, Intermittent - 10 lbs, Floor mount, DC
Voltage 480 VAC
Approvals UL
Comments Shoe Break
Net Weight 14.9 lbs
Gross Weight 14.9 lbs