Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
511H1193-41 Eaton Solenoids, SOLENOID BRAKE SHOE TYPE
MFG Item Number
511H1193-41
511H1193-41 Eaton Solenoids, SOLENOID BRAKE SHOE TYPE
MFG Item Number
511H1193-41
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
511H1193-41 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Solenoids |
| Description |
Eaton industrial duty solenoid operated shoe brake, Magnetic shoe brake, Solenoid, Type S, Brake size S-4, 480 Vac, 60 Hz, Continuous - 10, Intermittent - 10 lbs, Floor mount, DC |
| Voltage |
480 VAC |
| Approvals |
UL |
| Comments |
Shoe Break |
| Net Weight |
14.9 lbs |
| Gross Weight |
14.9 lbs |
511H1193-41
Eaton Solenoids