Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
511H970-41 Eaton Solenoids, SOLENOID BRAKES-SHOE TYPE
MFG Item Number
511H970-41
511H970-41 Eaton Solenoids, SOLENOID BRAKES-SHOE TYPE
MFG Item Number
511H970-41
This item cannot be canceled or returned
Description
SOLENOID BRAKES-SHOE TYPE
Specifications
Specifications
| Manufacturer Part Number |
511H970-41 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Solenoids |
| Description |
Eaton industrial duty solenoid operated shoe brake, Magnetic Shoe Brake, Solenoid, Type S, Brake size S-7, 480 Vac, 60 Hz, Continuous: 50, Intermittent: 50 lbs, Floor mount, DC |
| Voltage |
480 VAC |
| Approvals |
UL |
| Comments |
Shoe Break |
| Net Weight |
41.4 lbs |
| Gross Weight |
41.4 lbs |
511H970-41
Eaton Solenoids