512-A
Edwards Signaling Audible Signaling Devices

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
512-A Edwards Signaling Audible Signaling Devices, Grille, Flush Mounting
MFG Item Number
512-A

512-A Edwards Signaling Audible Signaling Devices, Grille, Flush Mounting

MFG Item Number
512-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
512-A
Grille, Flush Mounting

Series Information

Specifications

Specifications
Manufacturer Part Number 512-A
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Grille, Flush Mounting
Accessory Type Grille
For Use With 340 Series, 435 Series
Explosion Proof No
Hazardous Location No
Mounting Wall
Approvals UL
Net Weight 0 lbs
Gross Weight 1.25 lbs