5120-7
Brady Labels, Quik-Align Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5120-7

Brady Labels, Quik-Align Series

5120-7

Brady Labels, Quik-Align Series
3 in Vinyl NL Red 7 10/PK
Item Number
5120-7
MFG Item Number
51207
More specs
This item cannot be canceled or returned

Obsolete

Description

Labels, Quik-Align Series
Item #
5120-7
3 in Vinyl NL Red 7 10/PK

Quik-Align Series Information

  • Pressure Sensitive Adhesive
  • Standard Material Colors are White, Black, and Yellow
  • Vinyl Film Substrate

Specifications

Specifications
Manufacturer Part Number 51207
Manufacturer Brady
Product Series Quik-Align
Family Series Brady Labels, Quik-Align Series
Description Quik-Align Vinyl 3 in Numbers and Letters Red, 7 10/PK
Application General & Industrial
Material Type Vinyl
Adhesive Yes
Background Color Red
Special Properties Abrasion-, Chemical-, and High Temperature-Resistant
Legend 7
Approvals ASTM
Net Weight 0.005 lbs
Gross Weight 0.035 lbs