5123-50-B20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5123-50-B20

Ericson Cordsets, 5000 Series

5123-50-B20

Ericson Cordsets, 5000 Series
Cbl Reel, 50ft. #12/3 Sow W/6000 Box,
MFG Item Number
5123-50-B20
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 5000 Series
Item #
5123-50-B20
Cbl Reel, 50ft. #12/3 Sow W/6000 Box,

5000 Series Information

  • Ideal for indoor and outdoor use (wet or dry)
  • Weatherproof NEMA 4 slip ring enclosure
  • Heavy all‑steel construction
  • Safety yellow powder‑coated finish
  • Numbered terminal blocks for simplified hookup
  • Formed steel stand with multiple mounting holes
  • Guide arm (4‑roller, adjustable to 12 positions for efficient cable storage)
  • Ratchet ‑ positive lock including constant tension feature
  • 35 Amp/600 volt slip ring
  • Available in welding & grounding reel version
  • Supplied with Type SOW or SOOW cable installed
  • Primary feeder cord with watertight cable gland supplied with reel

Specifications

Specifications
Manufacturer Part Number 5123-50-B20
Manufacturer Ericson
Product Series 5000
Family Series Ericson Cordsets, 5000 Series
Description Cbl Reel, 50ft. #12/3 Sow W/6000 Box, (2) Nema 5-20 Recepts.
Type Cable Reel
Cord Termination Receptacle Box
Cable Type SOW
Length 50 '
Voltage 600 VAC
Current Rating 20 A
Wire Size Range 12/3 AWG
Feeder Cord Yes
Color Yellow
NEMA Rating NEMA 4X
With Plug No
Approvals CSA, UL
Net Weight 70 lbs
Gross Weight 77 lbs