Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5123 Thomas & Betts Fittings, 1/2 IN TB EMT INSUL COMPRESS CONN

MFG Item Number
5123

5123 Thomas & Betts Fittings, 1/2 IN TB EMT INSUL COMPRESS CONN

MFG Item Number
5123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
5123
1/2 IN TB EMT INSUL COMPRESS CONN

Series Information

Specifications

Specifications
Manufacturer Part Number 5123
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1/2 Inch Insulated Compression Connector, Steel Electro Zinc Plated, Insulator Thermoplastic for Use with EMT Conduit
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle Straight
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
Alternatives
1650
1650
Eaton's Crouse-Hinds series Fittings, CP Series