Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5128GY-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G W/.375quot; Hole Nylon Std
MFG Item Number
5128GY-BOX
5128GY-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G W/.375quot; Hole Nylon Std
MFG Item Number
5128GY-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G W/.375quot; Hole Nylon Std
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
5128GY-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Telephone and coaxial wallplate, Gray, 0.375quot; Hole Cutout, Nylon, Single- gang, Standard, ED Box |
| Composition |
Non-Metallic |
| Material |
Thermoset |
| Number of Gangs |
1 |
| Cover Type |
Coaxial Jack - One Port |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5128GY-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series