Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
512F ebm-papst, Inc. Fans, DC INPUT SQUARE Series, Fan, 50mm SQ x 15mm DP 12VDC 12CFM
512F ebm-papst, Inc. Fans, DC INPUT SQUARE Series, Fan, 50mm SQ x 15mm DP 12VDC 12CFM
Description
Fans, DC INPUT SQUARE Series
Fan, 50mm SQ x 15mm DP 12VDC 12CFM
DC INPUT SQUARE Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Manufacturer Part Number
512F
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Family Series
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description
Fan, 50mm SQ x 15mm DP 12VDC 12CFM Sintec Bearings
Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
50 mm
Nominal Width
50 mm
Nominal Depth
15 mm
Air Flow
11 CFM
Power Consumption
1 W
Fan Speed
5,000 RPM
Noise Level
30 dB
Connection Type
Wire Leads
Rotation
Counter Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Sleeve
Approvals
CSA, UL, VDE
Operating Temperature
-4-158 °F
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
512F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series