5131V-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5131V-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G Single Recp Nylon Std IV

MFG Item Number
5131V-BOX

5131V-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G Single Recp Nylon Std IV

MFG Item Number
5131V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Standard Size Wallplate Series
Item #
5131V-BOX
Wallplate 1G Single Recp Nylon Std IV

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 5131V-BOX
Manufacturer Eaton
Product Series Standard Size Wallplate
Family Series Eaton Electrical Box Covers, Standard Size Wallplate Series
Description Eaton Single receptacle wallplate, Ivory, 1.406quot; Hole Cutout, Nylon, Single- gang, Standard, ED Box
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - Single
Cover Design Flat
Color Ivory
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs