Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
51346 Brady Lockout/Tagout, Nylon Padlock 1.5 Steel Shkl KD YL 6PK
51346 Brady Lockout/Tagout, Nylon Padlock 1.5 Steel Shkl KD YL 6PK
This item cannot be canceled or returned
Description
Nylon Padlock 1.5 Steel Shkl KD YL 6PK
Specifications
Specifications
| Manufacturer Part Number |
51346 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Standard Key Retaining Padlocks Nylon 1.5 in Steel Shackle KD Yellow 6PK |
| Lockout-Tagout |
Laminated Steel Padlock |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0.0831 lbs |
51346
Brady Lockout/Tagout