5134W
Eaton Electrical Box Covers, Standard Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5134W

Eaton Electrical Box Covers, Standard Size Wallplate Series

5134W

Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G Toggle Nylon Std WH
MFG Item Number
5134W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Standard Size Wallplate Series
Item #
5134W
Wallplate 1G Toggle Nylon Std WH

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 5134W
Manufacturer Eaton
Product Series Standard Size Wallplate
Family Series Eaton Electrical Box Covers, Standard Size Wallplate Series
Description Eaton Standard Size Toggle Switch Wallplate, White, Toggle, Nylon, 1, Standard
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Switch - Toggle
Cover Design Flat
Color White
Gasket Included No
Approvals cULus
Net Weight 0.03 lbs
Gross Weight 0.035 lbs