Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51353

Brady Lockout/Tagout

51353

Brady Lockout/Tagout
Nylon Padlock 1.5 Steel Shkl KD BK 6PK
MFG Item Number
51353
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
51353
Nylon Padlock 1.5 Steel Shkl KD BK 6PK

Series Information

Specifications

Specifications
Manufacturer Part Number 51353
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard Key Retaining Padlocks Nylon 1.5 in Steel Shackle KD Black 6PK
Lockout-Tagout Laminated Steel Padlock
Color Black
Net Weight 0 lbs
Gross Weight 0.0831 lbs