Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Standard Size Wallplate Series
5137BK
Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Blank Box Mnt Nylon Std BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Blank Box Mnt Nylon Std BK
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
5137BK |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Blank wallplate, Black, Blank Cutout, Nylon, Two- gang, Standard |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
5137BK
Eaton Electrical Box Covers, Standard Size Wallplate Series