Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Standard Size Wallplate Series Information
| Manufacturer Part Number | 5138W-BOX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Standard Size Wallplate |
| Family Series | Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description | Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box |
| Composition | Non-Metallic |
| Material | Nylon |
| Number of Gangs | 2 |
| Cover Type | Combination - Switch and Receptacle |
| Cover Design | Flat |
| Color | White |
| Gasket Included | No |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |