Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
51392
LARGE UNIV VALVE LOCKOUT W/ARM 8'
This item cannot be canceled or returned
Description
LARGE UNIV VALVE LOCKOUT W/ARM 8'
Specifications
Specifications
| Manufacturer Part Number |
51392 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Brady Universal Valve Lockout Device |
| Lockout-Tagout |
Universal Valve Lockout |
| Size |
Large |
| Length |
8 ' |
| Net Weight |
1.285 lbs |
| Gross Weight |
1.285 lbs |
51392
Brady Lockout/Tagout