Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5139LA Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Toggle Nylon Std LA
5139LA Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Toggle Nylon Std LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Toggle Nylon Std LA
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
5139LA |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Nylon, Two- gang, Standard |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5139LA
Eaton Electrical Box Covers, Standard Size Wallplate Series