Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
514-M20 PMA (Division of ABB) Fittings, 514 Series, PLUG SCREW PA6 M20 GRY
514-M20 PMA (Division of ABB) Fittings, 514 Series, PLUG SCREW PA6 M20 GRY
This item cannot be canceled or returned
Description
- Metric or PG Threads
- Plug Screws
- IP54 Protection
Specifications
Specifications
| Manufacturer Part Number |
514-M20 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
514 |
| Family Series |
PMA (Division of ABB) Fittings, 514 Series |
| Description |
514 Plug Screw, Metric - Fits to Thread Metric M20x1.5, Color Gray |
| Connection Type |
Recessed |
| Trade Size |
M20 |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Mounting |
Threaded |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
514-M20
PMA (Division of ABB) Fittings, 514 Series