Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 514120 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | Actuator, PSEN 1.1-20 |
| Switch On Distance | 13 mm |
| Protection Rating | IP67, IP69 |
| Status Indicator | No |
| Approvals | CE, cULus |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.06 lbs |