Series Information
| Manufacturer Part Number | 51465 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Rm-22/24Vac/Dc Kl.Bz.En Output Relay, In: 24 Vac/Dc - Out: 250 Vac/Dc / 5 A, 4 C/O Contact - 22,5 |
| Coil Voltage | 19.2-30 VAC, 19.2-30 VDC |
| Contacts | 4PDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Current Rating | 8 A |
| Safety Guided | No |
| Net Weight | 0.2579 lbs |
| Gross Weight | 0.2579 lbs |