Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5150LA Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Duplex Recp Nylon Std LA
5150LA Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Duplex Recp Nylon Std LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Duplex Recp Nylon Std LA
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
5150LA |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Duplex receptacle wallplate, Lt. Almond, Duplex receptacle Cutout, Nylon, Two- gang, Standard |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5150LA
Eaton Electrical Box Covers, Standard Size Wallplate Series