Series Information
| Manufacturer Part Number | 51515 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Rmm 11/230 V Output Relay, In: 230 Vac/Dc - Out: 250 Vac/Dc / 6 A, 1 N/O Contact - 12 Mm Screw-Type |
| Coil Voltage | 195-250 VAC, 195-250 VDC |
| Contacts | 1NO |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 240 VAC, 250 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.0661 lbs |
| Gross Weight | 0.0661 lbs |