Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
51516J
Cully-Minerallac Fasteners
10-24 X 1 RHMS SLOT BRASS
This item cannot be canceled or returned
Description
10-24 X 1 RHMS SLOT BRASS
Specifications
Specifications
| Manufacturer Part Number |
51516J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-24 X 1 RHMS SLOT BRASS |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Slotted |
| Size |
10 x 1 |
| Screw Head Type |
Round Head |
| Color |
Copper |
| Material |
Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
51516J
Cully-Minerallac Fasteners