Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5151BL Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G Decorator Nylon Std BL
5151BL Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G Decorator Nylon Std BL
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G Decorator Nylon Std BL
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
5151BL |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Decorator / GFCI wallplate, Blue, Decorator Cutout, Nylon, Single- gang, Standard |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Switch - Rocker |
| Cover Design |
Flat |
| Color |
Blue |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5151BL
Eaton Electrical Box Covers, Standard Size Wallplate Series