Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5153BK Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Toggle/Deco Nylon Std BK
5153BK Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Toggle/Deco Nylon Std BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Toggle/Deco Nylon Std BK
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
5153BK |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Combination wallplate, Black, Toggle, Decorator Cutout, Nylon, Two- gang, Standard |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switches |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5153BK
Eaton Electrical Box Covers, Standard Size Wallplate Series