Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5155C81G03 Eaton Disconnect Switches, EZ TRIM LOCK, LOCKING LATCH up to 60
MFG Item Number
5155C81G03
5155C81G03 Eaton Disconnect Switches, EZ TRIM LOCK, LOCKING LATCH up to 60
MFG Item Number
5155C81G03
Description
Disconnect Switches, Series
EZ TRIM LOCK, LOCKING LATCH up to 60
Specifications
Specifications
| Family Series |
Eaton Disconnect Switches |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
5155C81G03 |
| Description |
Eaton EZ TRIM LOCK, LOCKING LATCH up to 60 |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.195 lbs |
5155C81G03
Eaton Disconnect Switches