FS-930 Series Information
| Manufacturer Part Number | 51582 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | FS-930 |
| Family Series | Gems Sensors & Controls Switches, FS-930 Series |
| Description | FS-930 Series - Oli Flow Switch, Compensates for Viscosity Changes in Fluids |
| Material | 316 Stainless Steel |
| Sensor Type | Piston |
| Flow Setting | 0.1 gpm |
| Flow Range | 0-1 gpm |
| Port Size | 1/4 " NPT Female |
| Switch Type | SPDT |
| Accuracy | 10 % |
| Maximum Pressure | 1,000 psi |
| Set Point Differential | 15 % |
| Recommended Filtration | 50 Micron |
| Approvals | CE, UL |
| Net Weight | 2.0195 lbs |
| Gross Weight | 2.0195 lbs |