51590
Gems Sensors & Controls Switches, FS-930 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51590 Gems Sensors & Controls Switches, FS-930 Series, FS-930 Series - Oil Flow Switch,

MFG Item Number
51590

51590 Gems Sensors & Controls Switches, FS-930 Series, FS-930 Series - Oil Flow Switch,

MFG Item Number
51590
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-930 Series
Item #
51590
FS-930 Series - Oil Flow Switch,

FS-930 Series Information


Specifications

Specifications
Manufacturer Part Number 51590
Manufacturer Gems Sensors & Controls
Product Series FS-930
Family Series Gems Sensors & Controls Switches, FS-930 Series
Description FS-930 Series - Oil Flow Switch, Compensates for Viscosity Changes in Fluids
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 0.5 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, UL
Net Weight 1.985 lbs
Gross Weight 2.055 lbs