5159W-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5159W-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G W/.625quot; Hole Nylon Std

MFG Item Number
5159W-BOX

5159W-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G W/.625quot; Hole Nylon Std

MFG Item Number
5159W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Standard Size Wallplate Series
Item #
5159W-BOX
Wallplate 1G W/.625quot; Hole Nylon Std

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 5159W-BOX
Manufacturer Eaton
Product Series Standard Size Wallplate
Family Series Eaton Electrical Box Covers, Standard Size Wallplate Series
Description Eaton Telephone and coaxial wallplate, White, 0.625quot; Hole Cutout, Nylon, Single- gang, Standard, ED Box
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Design Flat
Color White
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs