515D107M063CC6A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

515D107M063CC6A

Vishay Sprague Capacitors

515D107M063CC6A

Vishay Sprague Capacitors
CAPACITOR, 100 MFD, 63VDC, RADIAL
MFG Item Number
515D107M063CC6A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
515D107M063CC6A
CAPACITOR, 100 MFD, 63VDC, RADIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 515D107M063CC6A
Manufacturer Vishay Sprague
Family Series Vishay Sprague Capacitors
Description CAPACITOR, 100 MFD, 63VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL
Capacitor Type DC
Diameter 0.394 "
Capacitance 0.001 F
Composition Electrolytic
Tolerance % ±20 %
DC Voltage 63 VDC
Voltage DC (peak) 79 VDC
Current Rating 0.3 A
Operating Temperature -104-185 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.197 "
Material Aluminum
Width 0.492 "
Depth 0.394 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.