516-0010
Hammond Manufacturing Enclosures, 500-519 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

516-0010

Hammond Manufacturing Enclosures, 500-519 Series

516-0010

Hammond Manufacturing Enclosures, 500-519 Series
ENCLOSURE
MFG Item Number
516-0010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 500-519 Series
Item #
516-0010
ENCLOSURE

500-519 Series Information


Specifications

Specifications
Manufacturer Part Number 516-0010
Manufacturer Hammond Manufacturing
Product Series 500-519
Family Series Hammond Manufacturing Enclosures, 500-519 Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Panel Included No
Nominal Height 9 "
Nominal Width 8 "
Nominal Depth 14 "
Net Weight 0 lbs
Gross Weight 0 lbs