Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
516014 Murrelektronik Relays, Rmmd 1S+1//24Vdc Input Relay, In:
MFG Item Number
516014

516014 Murrelektronik Relays, Rmmd 1S+1//24Vdc Input Relay, In:

MFG Item Number
516014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
516014
Rmmd 1S+1//24Vdc Input Relay, In:

Series Information

Specifications

Specifications
Manufacturer Part Number 516014
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Description Rmmd 1S+1//24Vdc Input Relay, In: 24 Vdc - Out: 250 Vac/Dc / 3 A, 1 N/C / 1 N/O Contact - 12 Mm
Coil Voltage 17.5-30 VDC
Contacts 1NO
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Current Rating 3 A
Safety Guided No
Net Weight 0.0904 lbs
Gross Weight 0.0904 lbs